This product requires certification to purchase.

12 in. 26 ga Galvanized Round Non-Adjustable Rain Cap

Snappy

12 in. 26 ga Galvanized Round Non-Adjustable Rain Cap

  • Fast #
  • Part #SNA4712
  • Item #1599025
  • Manufacturer Part #47-12
4.8 out of 5 Customer Rating
Brand image
Snappy

12 in. 26 ga Galvanized Round Non-Adjustable Rain Cap

  • Fast #
  • Part #SNA4712
  • Item #1599025
  • Manufacturer Part #47-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
12 in
Gauge (metal):
26 ga
Height:
13 in
Material:
Steel
UPC:
687384502094
Vent Duct Shape:
Round
Width:
20 in