12 in. Galvanized Round Crimped Tee Cap
12 in. Galvanized Round Crimped Tee Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 12 in
- Height:
- 2 in
- Material:
- Steel
- UPC:
- 687384284099
- Vent Duct Shape:
- Round