14 in. x 12 in. x 8 in. Galvanized Steel Stub Wye
14 in. x 12 in. x 8 in. Galvanized Steel Stub Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 14 in
- Diameter - Inside 2:
- 12 in
- Diameter - Inside 3:
- 8 in
- Material:
- Steel
- UPC:
- 687384731500
- Vent Duct Shape:
- Round