This product requires certification to purchase.

18 in. Flexible Duct Takeoff Collar

Snappy

18 in. Flexible Duct Takeoff Collar

  • Fast #
  • Part #SNAT2718
  • Item #671771
  • Manufacturer Part #T27-18
5 out of 5 Customer Rating
Brand image
Snappy

18 in. Flexible Duct Takeoff Collar

  • Fast #
  • Part #SNAT2718
  • Item #671771
  • Manufacturer Part #T27-18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
18 in
Gauge (metal):
28 ga
Height:
18 in
Length:
24 in
Material:
Steel
UPC:
687384074058
Vent Duct Shape:
Round