This product requires certification to purchase.

2-1/4 x 6 - 12 in. Tk Boot with Damper

Snappy

2-1/4 x 6 - 12 in. Tk Boot with Damper

  • Fast #
  • Part #SNATK226D
  • Item #1727185
  • Manufacturer Part #TK-226D
4.8 out of 5 Customer Rating
Brand image
Snappy

2-1/4 x 6 - 12 in. Tk Boot with Damper

  • Fast #
  • Part #SNATK226D
  • Item #1727185
  • Manufacturer Part #TK-226D
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Length:
12 in
UPC:
687384237019
Width:
2-1/4 in