This product requires certification to purchase.

20 in. Flexible Duct Takeoff Collar

Snappy

20 in. Flexible Duct Takeoff Collar

  • Fast #
  • Part #SNAT2720
  • Item #950726
  • Manufacturer Part #T27-20
5 out of 5 Customer Rating
Brand image
Snappy

20 in. Flexible Duct Takeoff Collar

  • Fast #
  • Part #SNAT2720
  • Item #950726
  • Manufacturer Part #T27-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
20
Gauge (metal):
28
Length:
7
Material:
Steel
UPC:
687384074065
Vent Duct Shape:
Round