16 in. x 14 in. Galvanized Rectangular Duct End Cap
212 16 in. x 14 in. Galvanized Rectangular Duct End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- 212
- Length:
- 14 in
- Material:
- Steel
- UPC:
- 687384737168
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in