This product requires certification to purchase.

8 in. x 18 in. Galvanized Rectangular Duct End Cap

Snappy

212 8 in. x 18 in. Galvanized Rectangular Duct End Cap

  • Fast #
  • Part #SNA21218
  • Item #451165
  • Manufacturer Part #212-18
4.1 out of 5 Customer Rating
Brand image
Snappy

212 8 in. x 18 in. Galvanized Rectangular Duct End Cap

  • Fast #
  • Part #SNA21218
  • Item #451165
  • Manufacturer Part #212-18
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized
  • Requires Certification

Documents


Specifications

Collection:
212
Length:
18 in
Material:
Steel
UPC:
687384042064
Vent Duct Shape:
Rectangular
Width:
8 in