This product requires certification to purchase.

8 in. x 24 in. Galvanized Rectangular Duct End Cap

Snappy

212 8 in. x 24 in. Galvanized Rectangular Duct End Cap

  • Fast #
  • Part #SNA21224
  • Item #451167
  • Manufacturer Part #212-24
3.3 out of 5 Customer Rating
Brand image
Snappy

212 8 in. x 24 in. Galvanized Rectangular Duct End Cap

  • Fast #
  • Part #SNA21224
  • Item #451167
  • Manufacturer Part #212-24
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized
  • Requires Certification

Documents

Dimensions & Measurements
Length
24 in
Width
8 in
Characteristics & Features
Collection
212
Material
Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
UPC
687384042095