This product requires certification to purchase.

24 x 8 in. Straight Start Collar

Snappy

24 x 8 in. Straight Start Collar

  • Fast #
  • Part #SNA4524
  • Item #451065
  • Manufacturer Part #45-24
4 out of 5 Customer Rating
Brand image
Snappy

24 x 8 in. Straight Start Collar

  • Fast #
  • Part #SNA4524
  • Item #451065
  • Manufacturer Part #45-24
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
24
Gauge (metal):
26
Length:
8
Material:
Steel
UPC:
687384035097
Vent Duct Shape:
Rectangular