This product requires certification to purchase.

25 x 10 in. Straight Start Collar

Snappy

25 x 10 in. Straight Start Collar

  • Fast #
  • Part #SNA4525103
  • Item #453283
  • Manufacturer Part #45-25103
4.4 out of 5 Customer Rating
Brand image
Snappy

25 x 10 in. Straight Start Collar

  • Fast #
  • Part #SNA4525103
  • Item #453283
  • Manufacturer Part #45-25103
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
3-1/4
Length:
10
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
25