4 in. 90 Degree Vent Saddle
4 in. 90 Degree Vent Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Material:
- Steel
- UPC:
- 687384292025
- Vent Duct Shape:
- Round