4 in. Galvanized Round No-Crimp Tee Cap
4 in. Galvanized Round No-Crimp Tee Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Height:
- 2 in
- Material:
- Steel
- Vent Duct Shape:
- Round