5 in. 26 ga Galvanized Round Non-Adjustable Rain Cap
5 in. 26 ga Galvanized Round Non-Adjustable Rain Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Diameter:
- 5 in
- Duct Size:
- 5 in
- Gauge (metal):
- 26 ga
- Height:
- 6-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 8 in