5 in. Galvanized Air Intake
5 in. Galvanized Air Intake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 28 ga.
Specifications
- Diameter:
- 5
- Energy Star Compliant:
- No
- Gauge (metal):
- 28
- Height:
- 9
- Material:
- Galvanized
- Product Type:
- Air Intake
- UL Listed:
- No
- UPC:
- 687384315038
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 7