5 x 5 x 5 x 7-1/2 in. Duct Tee with Crimp
5 x 5 x 5 x 7-1/2 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duct Tee with Crimp
Documents
Specifications
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 5 in
- Diameter - Inside 3:
- 5 in
- Fitting Type:
- Straight Tee, Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Length:
- 7-1/2 in
- Material:
- Steel
- Width:
- 5 in
- With Crimp:
- Yes