This product requires certification to purchase.

7 in. Ductboard Takeoff

Snappy

7 in. Ductboard Takeoff

  • Fast #
  • Part #SNA8907
  • Item #451110
  • Manufacturer Part #89-07
3.1 out of 5 Customer Rating
Brand image
Snappy

7 in. Ductboard Takeoff

  • Fast #
  • Part #SNA8907
  • Item #451110
  • Manufacturer Part #89-07
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Gauge (metal):
30 ga
Height:
7 in
Length:
7 in
Material:
Steel
Vent Duct Shape:
Round