7 in. Flexible Duct Takeoff Collar
7 in. Flexible Duct Takeoff Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Gauge (metal):
- 30 ga
- Height:
- 18 in
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Round