This product requires certification to purchase.

8 in. Galvanized Air Intake

Snappy

8 in. Galvanized Air Intake

  • Fast #
  • Part #SNA44408
  • Item #1598640
  • Manufacturer Part #444-08
4 out of 5 Customer Rating
Brand image
Snappy

8 in. Galvanized Air Intake

  • Fast #
  • Part #SNA44408
  • Item #1598640
  • Manufacturer Part #444-08
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Energy Star Compliant:
No
Gauge (metal):
28 ga
Height:
10-1/2 in
Material:
Galvanized
Product Type:
Air Intake
UL Listed:
No
UPC:
687384315069
Vent Duct Shape:
Round to Rectangular
Width:
10-3/4 in