9 in. Flexible Duct Takeoff Collar
9 in. Flexible Duct Takeoff Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 9 in
- Gauge (metal):
- 28 ga
- Length:
- 7 in
- Material:
- Steel
- Vent Duct Shape:
- Round