9 in. x 8 in. x 6 in. 26 ga. Galvanized Steel Stub Wye
9 in. x 8 in. x 6 in. 26 ga. Galvanized Steel Stub Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 9 in
- Diameter - Inside 2:
- 8 in
- Diameter - Inside 3:
- 6 in
- Material:
- Steel
- UPC:
- 687384731883
- Vent Duct Shape:
- Round