96 in. 28 ga Galvanized Steel S Cleat
96 in. 28 ga Galvanized Steel S Cleat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- S Cleat
- Gauge (metal):
- 28 ga
- Length:
- 96 in
- Material:
- Steel
- UPC:
- 687384265579