This product requires certification to purchase.

11-1/2 x 10-1/2 x 8 in. Straight Boot Metal 30 ga

Snappy ADP

11-1/2 x 10-1/2 x 8 in. Straight Boot Metal 30 ga

  • Fast #
  • Part #SNA60128
  • Item #1833289
  • Manufacturer Part #6012-8
4.1 out of 5 Customer Rating
Brand image
Snappy ADP

11-1/2 x 10-1/2 x 8 in. Straight Boot Metal 30 ga

  • Fast #
  • Part #SNA60128
  • Item #1833289
  • Manufacturer Part #6012-8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
30 ga
Length:
11-1/2 in
Material:
Metal
UPC:
687345761706
Vent Duct Shape:
Oval to Round
Width:
10-1/2 in