12 in. x 7 in. 26 ga Galvanized No-Crimp Duct Reducer
12 in. x 7 in. 26 ga Galvanized No-Crimp Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 12 in
- Duct Size:
- 12 in x 7 in
- Gauge (metal):
- 26 ga
- Height:
- 5 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Crimp:
- No