14 in x 36 in 28 ga Galvanized Steel Round Duct Pipe
14 in x 36 in 28 ga Galvanized Steel Round Duct Pipe
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14
- Duct Size:
- 14 in
- Gauge (metal):
- 28
- Length:
- 36
- Material:
- Steel
- UPC:
- 687384724823
- Vent Duct Shape:
- Round