2-1/4 x 12 in. Duct Wall Stack
2-1/4 x 12 in. Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 768-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 2-1/4 in
- Product Type:
- Extension
- UPC:
- 687384225023
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in