This product requires certification to purchase.

2-1/4 x 12 in. x 2 ft. Galvanized Steel Duct Wall Stack

Snappy ADP

2-1/4 x 12 in. x 2 ft. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SNA200222
  • Item #454639
  • Manufacturer Part #200-222
5 out of 5 Customer Rating
Brand image
Snappy ADP

2-1/4 x 12 in. x 2 ft. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SNA200222
  • Item #454639
  • Manufacturer Part #200-222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 270
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
2-1/4 in
Length:
2 ft
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
12 in