This product requires certification to purchase.

2-1/4 x 14 x 6 in. Straight Boot Galvanized Steel 30 ga

Snappy ADP

2-1/4 x 14 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SNAP5246
  • Item #462782
  • Manufacturer Part #P5-246
5 out of 5 Customer Rating
Brand image
Snappy ADP

2-1/4 x 14 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SNAP5246
  • Item #462782
  • Manufacturer Part #P5-246
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
2-1/4 in
Material:
Steel
Width:
14 in