3-1/4 x 10 in. x 3 ft. Galvanized Steel Duct Wall Stack
3-1/4 x 10 in. x 3 ft. Galvanized Steel Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 3-1/4 in
- Length:
- 3 ft
- Material:
- Steel
- UPC:
- 687384200228
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in