3-1/4 x 10 x 6 in. 90 Degree Boot Galvanized Steel 30 ga
3-1/4 x 10 x 6 in. 90 Degree Boot Galvanized Steel 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 96Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6
- Gauge (metal):
- 30
- Length:
- 3-1/4
- Material:
- Steel
- UPC:
- 687384207111
- Width:
- 10