This product requires certification to purchase.

3 in x 120 in Galvanized Steel Round Duct Pipe

Snappy ADP

3 in x 120 in Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SNACP103
  • Item #1834667
  • Manufacturer Part #CP10-3
5 out of 5 Customer Rating
Brand image
Snappy ADP

3 in x 120 in Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SNACP103
  • Item #1834667
  • Manufacturer Part #CP10-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
3 in
Duct Size:
3 in
Length:
120 in
Material:
Steel
UPC:
687384332035
Vent Duct Shape:
Round