3 in x 120 in Galvanized Steel Round Duct Pipe
3 in x 120 in Galvanized Steel Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Steel
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Duct Size:
- 3 in
- Length:
- 120 in
- Material:
- Steel
- UPC:
- 687384332042
- Vent Duct Shape:
- Round