This product requires certification to purchase.

4 in x 36 in Aluminum Round Duct Pipe

Snappy ADP

4 in x 36 in Aluminum Round Duct Pipe

  • Fast #
  • Part #SNA573604
  • Item #1598867
  • Manufacturer Part #573604
5 out of 5 Customer Rating
Brand image
Snappy ADP

4 in x 36 in Aluminum Round Duct Pipe

  • Fast #
  • Part #SNA573604
  • Item #1598867
  • Manufacturer Part #573604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Duct Size:
4 in
Length:
36 in
Material:
Aluminum
UPC:
687384385017
Vent Duct Shape:
Round