4 x 12 x 7 in. Straight Boot 30 ga
4 x 12 x 7 in. Straight Boot 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30 ga.
Documents
Specifications
- Diameter:
- 7 in
- Gauge (metal):
- 30 ga
- Length:
- 4 in
- Width:
- 12 in