This product requires certification to purchase.

4 x 12 x 8 in. Straight Boot 30 ga

Snappy ADP

4 x 12 x 8 in. Straight Boot 30 ga

  • Fast #
  • Part #SNAP5428
  • Item #1598609
  • Manufacturer Part #P5-428
5 out of 5 Customer Rating
Brand image
Snappy ADP

4 x 12 x 8 in. Straight Boot 30 ga

  • Fast #
  • Part #SNAP5428
  • Item #1598609
  • Manufacturer Part #P5-428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
30 ga
Length:
4 in
UPC:
687384176295
Width:
12 in