4 x 14 x 6 in. 90 Degree Boot Galvanized Steel 30 ga
4 x 14 x 6 in. 90 Degree Boot Galvanized Steel 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 4 in
- Material:
- Steel
- UPC:
- 687384785060
- Width:
- 14 in