This product requires certification to purchase.

6 in x 24 in Aluminum Round Duct Pipe

Snappy ADP

6 in x 24 in Aluminum Round Duct Pipe

  • Fast #
  • Part #SNA40006
  • Item #1598844
  • Manufacturer Part #400-06
3.6 out of 5 Customer Rating
Brand image
Snappy ADP

6 in x 24 in Aluminum Round Duct Pipe

  • Fast #
  • Part #SNA40006
  • Item #1598844
  • Manufacturer Part #400-06
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6
Duct Size:
6 in
Length:
24
Material:
Aluminum
UPC:
687384380074
Vent Duct Shape:
Round