This product requires certification to purchase.

6 x 12 x 6 in. Duct Wall Stack

Snappy ADP

6 x 12 x 6 in. Duct Wall Stack

  • Fast #
  • Part #SNA6037662
  • Item #463628
  • Manufacturer Part #6037-662
5 out of 5 Customer Rating
Brand image
Snappy ADP

6 x 12 x 6 in. Duct Wall Stack

  • Fast #
  • Part #SNA6037662
  • Item #463628
  • Manufacturer Part #6037-662
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
6 in
Length:
6 in
Product Type:
Stack Head
UPC:
687384575470
Vent Duct Shape:
Oval
Width:
12 in