6 x 12 x 7 in. Center Galvanized Steel End Boot
6 x 12 x 7 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 7 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Length:
- 12 in
- Material:
- Steel
- Register Boot Opening:
- 6 in x 12 in
- Width:
- 6 in