6 x 6 x 6 in. Duct Tee with Crimp
6 x 6 x 6 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 6 in
- Diameter - Inside 3:
- 6 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- UPC:
- 687384300041
- With Crimp:
- Yes