8 x 20 in. 45 Degree Duct Elbow
8 x 20 in. 45 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Vertical
- Duct Size:
- 8 in x 20 in
- Elbow Degree:
- 45
- Height:
- 20
- Material:
- Steel
- UPC:
- 687384039071
- Vent Duct Shape:
- Rectangular
- Width:
- 8