This product requires certification to purchase.

9 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

Snappy ADP

9 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SNA60146
  • Item #463629
  • Manufacturer Part #6014-6
3.9 out of 5 Customer Rating
Brand image
Snappy ADP

9 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SNA60146
  • Item #463629
  • Manufacturer Part #6014-6
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/4 in
Diameter
6 in
Gauge (metal)
30 ga
Length
9 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Oval to Round
Warranty & Product Information
UPC
687384575159