This product requires certification to purchase.

9 x 9-1/2 x 7 in. Straight Boot Metal 30 ga

Snappy ADP

9 x 9-1/2 x 7 in. Straight Boot Metal 30 ga

  • Fast #
  • Part #SNA60127
  • Item #670997
  • Manufacturer Part #6012-7
5 out of 5 Customer Rating
Brand image
Snappy ADP

9 x 9-1/2 x 7 in. Straight Boot Metal 30 ga

  • Fast #
  • Part #SNA60127
  • Item #670997
  • Manufacturer Part #6012-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 30 ga.
  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
30 ga
Length:
9 in
Material:
Metal
Vent Duct Shape:
Oval to Round
Width:
9-1/2 in