Ring 28 ga
Ring 28 ga
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 28 ga.
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Product Type:
- Ring
- Width:
- 4 in