30 in x 28 in x 10 in Return Air Plenum
SB 30 in x 28 in x 10 in Return Air Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Return Air Plenum
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- SB
- Duct Plenum Type:
- Return Air Plenum
- Height:
- 10 in
- Length:
- 30 in
- Material:
- Steel
- Size:
- 30 in x 28 in x 10 in
- UPC:
- 687384026286
- Vent Duct Shape:
- Rectangular
- Width:
- 28 in