18 x 48 in. HDPE Tank Stand for S57600VOT45, S57600VOT52, S57700VOT45, S57700VOT52, S57800VOT45 and S57800VOT52 Day Tanks
18 x 48 in. HDPE Tank Stand for S57600VOT45, S57600VOT52, S57700VOT45, S57700VOT52, S57800VOT45 and S57800VOT52 Day Tanks
Product Details
Product Details
- Ships via LTL, contact Pollardwater for freight cost
Specifications
- Capacity:
- 360 gal/440 gal/500 gal
- Diameter:
- 48 in
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- HDLPE
- NSF Certified:
- No