This product requires certification to purchase.

Alloy Steel Socket

socket-tite

Alloy Steel Socket

  • Fast #
  • Part #SSOCSTG
  • Item #9731773
  • Manufacturer Part #SOCSTG
4.4 out of 5 Customer Rating
Brand image
socket-tite

Alloy Steel Socket

  • Fast #
  • Part #SSOCSTG
  • Item #9731773
  • Manufacturer Part #SOCSTG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clamps like a vice onto rounded off, worn out damaged operating nuts and wont slip to 1500 Ft/lbs.
  • Will not slip up and off valve nuts preventing having to stop valve turning operations and resetting the tool and turns counter saving time and frustration
  • Prevents new valve nuts from becoming rounded and damaged from loose-fitting valve keys
  • Adapters are available for ease of use on powered valve turning equipment
  • Included horseshoe wrench can be attached to the user's standard service stop valve “T” bar
  • Integrated 360° universal swivel
  • Made from high strength alloy steel corrosion resistant
  • 3-year warranty
  • Requires Certification

Specifications

Material:
Alloy Steel
Tool Type:
Socket
Weight:
11 lb