1 Jumbo Roll Bath Tissue Dispenser in Black
Locor® 1 Jumbo Roll Bath Tissue Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Locor®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-12/25 in
- Height:
- 10-47/100 in
- Installation Type:
- Wall Mount
- Width:
- 14-17/20 in