2-Ply Bath Tissue in White (Case of 18)
Locor® 2-Ply Bath Tissue in White (Case of 18)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Locor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 3-17/25
- Package Quantity:
- Case of 18
- Width:
- 4-1/20