8 in. Hard Wound Roll Towel (Case of 6)
LoCor® 8 in. Hard Wound Roll Towel (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Together, LoCor® dispensers and the innovative reduced core design of LoCor® towel and tissue products reduce labor, lower costs and create a cleaner, safer restroom. LoCor® paper products are derived from Rapidly Renewable Fiber (RRF)* and contribute to an environmentally friendly building operation while meeting the requirements of the U.S. Green Building Council (USBGC), LEED standards
- 8" x 1000' hard wound roll towel
- High capacity towel that offers a reduction in labor costs from less change-outs
- Highly absorbent towel that delivers premium quality
- Fully embossed to enhance texture and feel
- 8” wide sheet for a more generous presentation
- Solaris Paper AFH towel and tissue products contain a 20% - 80% virgin rapidly renewable base fiber.
- Rapidly Renewable Fiber (RRF) meets the requirements of the U.S. Green Building Council’s LEED standards
Documents
Recommended Accessories
Specifications
- Collection:
- LoCor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 1000 ft
- Material:
- Fiber
- Product Type:
- Roll Towel
- Type:
- S46901
- Width:
- 8 in